Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Troffer Fixture Retrofit Kit, 3600 lm 510743

LED Troffer Fixture Retrofit Kit, 3600 lm (Discontinued)

  • Mfr # 510743
  • Zoro # G4290231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
510743
Zoro #
G4290231
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
1 ft x 4 ft
Fixture Height
3 in
Fixture Length
44 7/8 in
Fixture Width
12 in

Details

Item
Troffer Fixture Retrofit Kit
Fixture Item
Troffer Fixture Retrofit Kit
For Use With
Existing Linear Fluorescent Luminaires
Watts
34
Lighting Technology
LED
Lighting Certification
DesignLights Consortium (DLC) Premium
Lumens
3600
Dimmable
Yes
Lumens Per Watt
106.0
Voltage
120 to 277
Color Temperature
5000 K
Color Rendering Index
80.0
Standards
ETL, DLC
CRI
80
Max. Fixture Wattage
34.0
LED Replacement For
4 Lamp LFL
Fixtures Per Kit
1
Bulb Technology
LED
Fixture Voltage
120 to 277
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Warranty
5 yr
Color Temp.
5000K
Kit Contents
(2) Brackets, Panel, Troffer Label, Diffuser, Screws
Fixture Temp. Range
0 Degrees to 95 Degrees F
Lumens per Watt
106.0
Fixtures per Kit
1

Description

Troffer Fixture Retrofit Kit, Nominal Size - Fixtures 1 ft x 4 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC) Premium, Dimmable Yes, 3600 Lumens, Color Temperature 5000 K, Color Rendering Index 80.0, Max. Fixture Wattage 34.0, Lumens per Watt 106.0, Fixture Voltage 120 to 277, Fixture Length 44 7/8 in, Fixture Width 12 in, Fixture Height 3 in, Fixture Warranty 5 yr, Kit Contents (2) Brackets, Panel, Troffer Label, Diffuser, Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.