
LED TUBE T8 BIPIN DL, 2PK
Mfr # 570416
Zoro # G916066555
product price: $19.19
/pk 2, $9.60/eaSold in multiples of 5 for $95.95
Key Features
Bulb Finish
Frosted
Length
47.72 in
Light Color
Soft White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
570416
Zoro #
G916066555
UPC #
46677570415
Country of Origin
China
Dimensions
Length
47.72 in
Details
Bulb Finish
Frosted
Item
LED Tube Light
Light Color
Soft White
Description
Philips T8 Bi-Pin LED Tube Light Daylight 32 Watt Equivalence 2 pk
- Philips Ballast Bypass T8 LED (light emitting diode) tube with bi-pin base features its own integrated ballast.
- Rewiring of existing fixtures is necessary, always follow the manufacturer's instructions. 2 live end feeds must use non-shunted sockets.
- Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.