
Philips 13 W PL-C 1.06 in. D X 4.7 in. L Fluorescent Tube Light Bulb Cool White A-Line 1 pk (Discontinued)
- Mfr # 383133
- Zoro # G405273259
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
383133
Zoro #
G405273259
UPC #
046677110987
Country of Origin
China
Details
Watts
12.7 W
Bulb Base Type
GX23-2 [ GX23-2]
Dimmable
No
Lumens
800 lm
Color Rendering Index
82
Lamp Current
0.285 A
Life To 10% Failures
6500 hr
Mercury Content
1.4 mg
Luminous Efficacy
62 lm/W
Design Temperature
28°C
Energy Efficiency Label (EEL)
A
Lumen Maintenance Factor
0.92 (2000 hr); 0.87 (4000 hr); 0.84 (6000 hr); 0.81 (8000 hr)
Lamp Survival Factor
0.99 (2000 hr); 0.98 (4000 hr); 0.92 (6000 hr); 0.78 (8000 hr)
Life to 50% Failures
10000 hr
Light Color
Cool White (CW)
Description
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.
- • Easy to install
- • Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required
- • Modern style
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.