Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips 16.6W A19 Led 2700K 2Pk 554584

16.6W A19 Led 2700K 2Pk (Discontinued)

  • Mfr # 554584
  • Zoro # G3210178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554584
Zoro #
G3210178
UPC #
46677554583
Country of Origin
China

Description

This dimmable Philips A21 Energy Star LEDs uses only 16.6 Watts compared to the equivalent conventional bulb. Use anywhere traditional light bulbs are located such as table or floor lamps. Ideal for locations that require significant light. Meets strict test criteria including flicker strobe glare and color rendition to achieve EyeComfort requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.