This item is Discontinued.

Philips Philips Alto 15 W T8 1 in. D X 18 in. L Fluorescent Bulb Bright White Linear 3000 K 1 pk 392126

Philips Alto 15 W T8 1 in. D X 18 in. L Fluorescent Bulb Bright White Linear 3000 K 1 pk (Discontinued)

  • Mfr # 392126
  • Zoro # G105305069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392126
Zoro #
G105305069
UPC #
46677392123
Country of Origin
Poland

Dimensions

Overall Length
18 in.
Nominal Length
18 in.

Details

Voltage
55
Bulb Base Type
G13
Bulb Shape
T8
Color Temperature
3000 K
Dimmable
Yes
Lumens
990
Rated Life
13000 h
Light Technology
Fluorescent
Color Rendering Index
83

Description

The pleasant, flattering light produced by this Philips 15-watt T8 bright white linear fluorescent light bulb displays accurate color while enhancing skin tones. This general purpose bulb is ideal to illuminate your kitchen or bathroom and provides 1,000-lumen output with just 15-watt of energy. Perfect for multiple indoor applications.


  • • 2 mg mercury content
  • • Superior lumen output
  • • Long life in an environmentally responsible lamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.