Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Signify Compact Fluorescent 25Pk PL-L 18W/35 4P

Compact Fluorescent 25Pk (Discontinued)

  • Mfr # PL-L 18W/35 4P
  • Zoro # G705393190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-L 18W/35 4P
Zoro #
G705393190
UPC #
-
Country of Origin
Poland

Details

Item
CFL 4 Pin
Watts
18W
Bulb Base Type
4-Pin
Color Temperature
3500 K
Light Technology
Fluorescent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.