Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6051NBK
Zoro #
G9189455
UPC #
784197594480
Country of Origin
Mexico
Dimensions
Height - Track Lighting Track and Connectors
13/16 in
Height (In.)
13/16
Width - Track Lighting Track and Connectors
2 1/16 in
Length (In.)
2-1/16
Width (In.)
2-1/16
Length - Track Lighting Track and Connectors
2 1/16 in
Details
Item - Track Lighting
Connector
Max. Total Wattage - Track Lighting
2,400
Voltage - Track Lighting Track
120V AC
Track Color - Track Lighting
Black
Number of Circuits - Track Lighting
1
Max. Total Amps - Track Lighting
20
Track Material - Track Lighting
Aluminum
Mounting
Surface
Item
T-Connector
Description/Special Features
Individually Or Continuous Row Mount
Housing Material
Aluminum
Function
Connector
Type
Single Circuit Track
Color
Black
Standards
cUL
Max. Amps
20
Description
T-Connector, Housing Material Aluminum, Standards cUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.