Shop PHILIPS

44 W, T8, Recessed Double Contact (R17d)

  • Mfr # F48T8/TL841/HO ALTO 25/1
  • Zoro # G3978799

product price: 
$
26.79
/ea
Sold in multiples of 25 for $669.75

Key Features

Bulb Shape
T8
Watts
44 W
Bulb Base Type
Recessed Double Contact (R17d)
Color Temperature
4100 K
Dimmable
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F48T8/TL841/HO ALTO 25/1
Zoro #
G3978799
UPC #
046677236793
Country of Origin
United States
Bulb Shape
T8
Watts
44 W
Bulb Base Type
Recessed Double Contact (R17d)
Color Temperature
4100 K
Dimmable
No
High Output
Yes
Bulb Primary Application
General Purpose
Standards
UL Listed
Color Rendering Index
86
Voltage
Ballast Dependent
Bulb Designation
F48T8/TL841/HO ALTO
Bulb Housing
Glass
Case Quantity
25
Lumens
4,000 lm
Shatter-Resistant
No
CEE Certified
No
Item
Linear Fluorescent Bulb
Bulb Minimum Starting Temperature
50 Degrees F
Light Technology
Fluorescent
Wattage Equivalency
44W LFL
Rated Life
18,000 hr
Bulb UL Type
No UL Type
Bulb Power Source
Requires Separate Ballast
Light Appearance
(4100 to 4900K) Cool White
Light Color
White
Energy Star
No

Description

Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 86, Color Temperature 4100K, Lumens 4,000 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 44 W, Voltage Ballast Dependent, Standards UL Listed, Bulb Minimum Starting Temperature 50 Degrees F, High Output Yes, Overall Length 48 in, Rated Life 18,000 hr, Trade Number F48T8/TL841/HO ALTO, Bulb Dia. 1 in, Dimmable No, Light Color White

Ratings & reviews