Shop PHILIPS
See all product information
Create Account
Fluorescent, 25 W, T8, Medium Bi-Pin (G13)
- Mfr # F32T8/ADV835/2XL/ALTO II 25W 30PK
- Zoro # G105976900
product price:Â
$
10.99
/ea
Sold in multiples of 30 for
$329.70
Key Features
Bulb Shape
T8
Watts
25 W
Bulb Base Type
Medium Bi-Pin (G13)
Color Temperature
3500K
Dimmable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F32T8/ADV835/2XL/ALTO II 25W 30PK
- Zoro #
- G105976900
- UPC #
- 046677433963
- Country of Origin
- Poland
- Bulb Shape
- T8
- Watts
- 25 W
- Bulb Base Type
- Medium Bi-Pin (G13)
- Color Temperature
- 3500K
- Dimmable
- No
- Item
- Linear Fluorescent Bulb
- Bulb Housing
- Glass
- Lumens
- 2,400 lm
- Color Rendering Index
- 84
- Case Quantity
- 30
- Bulb Designation
- F32T8/ADV835/2XL/ALTO II 25W
- Shatter-Resistant
- No
- Light Technology
- Fluorescent
- Bulb UL Type
- No UL Type
- CA Title 20 Compliant
- No
- Wattage Equivalency
- 25 W LFL
- Light Color
- White
- Rated Life
- 90,000 hr
- Bulb Power Source
- Requires Separate Ballast
- Bulb Start Type
- Instant
- Voltage
- Ballast Dependent
Dimensions
- Overall Length
- 48 in
- Nominal Length
- 4 ft
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 84, Color Temperature 3500K, Lumens 2,400 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 25 W, Voltage Ballast Dependent, Bulb Start Type Instant, Overall Length 48 in, Rated Life 90,000 hr, Trade Number F32T8/ADV835/2XL/ALTO II 25W, Dimmable No, Light Color White
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.