Zoro Homepage

Linear Fluorescent Bulb

  • Mfr # F32T8/TL830/ALTO 30PK

  • Zoro # G408061860


product price: $3.29
/ea
Sold in multiples of 30 for $98.70

Key Features

Bulb Shape
T8
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Color Temperature
3000K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F32T8/TL830/ALTO 30PK
Zoro #
G408061860
UPC #
046677582043
Country of Origin
Multiple

Dimensions

Bulb Dia.
1 1/8 in
Overall Length
47 7/8 in

Details

Bulb Shape
T8
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Color Temperature
3000K
Dimmable
Yes
Wattage Equivalency
32W LFL
Shatter-Resistant
No
Bulb UL Type
No UL Type
Rated Life
30,000 hr
Bulb Start Type
Preheat
Bulb Housing
Glass
Color Rendering Index
80
Case Quantity
1
Item
Linear Fluorescent Bulb
Lumens
2,975 lm
Voltage
137V AC
Light Technology
Fluorescent
CA Title 20 Compliant
No
Standards
Federal Standard
Bulb Designation
F32T8/TL830/ALTO
Amps
265 mA
Bulb Beam Angle
0 Degrees
Light Color
White
Bulb Finish
Frosted

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, Lumens 2,975 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage 137V AC, Standards Federal Standard, Amps 265 mA, Bulb Start Type Preheat, Overall Length 47 7/8 in, Rated Life 30,000 hr, Bulb Beam Angle 0 Degrees , Bulb Finish Frosted, Trade Number F32T8/TL830/ALTO, Bulb Dia. 1 1/8 in, Dimmable Yes

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.