Zoro Homepage

Linear Fluorescent Bulb

  • Mfr # F32T8/TL835/ALTO 30PK

  • Zoro # G008061857


product price: $3.45
/ea
Sold in multiples of 30 for $103.50

Key Features

Bulb Shape
T8
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Color Temperature
3500K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F32T8/TL835/ALTO 30PK
Zoro #
G008061857
UPC #
046677582050
Country of Origin
Multiple

Dimensions

Bulb Dia.
1 1/8 in
Overall Length
4 ft

Details

Bulb Shape
T8
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Color Temperature
3500K
Dimmable
Yes
Color Rendering Index
80
Bulb Housing
Glass
Case Quantity
1
Rated Life
30,000 hr
Light Technology
Fluorescent
Bulb Start Type
Preheat
CA Title 20 Compliant
No
Lumens
2,975 lm
Wattage Equivalency
32W LFL
Voltage
137V AC
Item
Linear Fluorescent Bulb
Bulb UL Type
No UL Type
Bulb Designation
F32T8/TL835/ALTO
Shatter-Resistant
No
Standards
Federal Standard
Light Color
White
Amps
265 mA
Bulb Beam Angle
0 Degrees

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Lumens 2,975 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage 137V AC, Standards Federal Standard, Amps 265 mA, Bulb Start Type Preheat, Rated Life 30,000 hr, Bulb Beam Angle 0 Degrees , Trade Number F32T8/TL835/ALTO, Bulb Dia. 1 1/8 in, Dimmable Yes, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.