Shop PHILIPS
See all product information
Create Account
27.9 W, T5, Miniature Bi-Pin (G5)
- Mfr # F28T5/830 ALTO 40PK
- Zoro # G905976780
product price:Â
$
10.89
/ea
Sold in multiples of 40 for
$435.60
Key Features
Bulb Shape
T5
Watts
27.9 W
Bulb Base Type
Miniature Bi-Pin (G5)
Color Temperature
3000K
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F28T5/830 ALTO 40PK
- Zoro #
- G905976780
- UPC #
- 046677230845
- Country of Origin
- Poland
- Bulb Shape
- T5
- Watts
- 27.9 W
- Bulb Base Type
- Miniature Bi-Pin (G5)
- Color Temperature
- 3000K
- Dimmable
- Yes
- Bulb Designation
- 28W/830 Min Bipin T5 HE ALTO
- Item
- Linear Fluorescent Bulb
- Color Rendering Index
- 85
- Bulb Housing
- Glass
- Lumens
- 2,900 lm
- Shatter-Resistant
- No
- Case Quantity
- 40
- Light Technology
- Fluorescent
- Bulb UL Type
- No UL Type
- Wattage Equivalency
- 28 W LFL
- CA Title 20 Compliant
- No
- Rated Life
- 24,000 hr
- Bulb Start Type
- Preheat
- Bulb Power Source
- Requires Separate Ballast
- Light Color
- White
- Amps
- 0.17 A
- Voltage
- Ballast Dependent
Dimensions
- Overall Length
- 45 1/4 in
- Bulb Dia.
- 3/4 in
- Nominal Length
- 4 ft
- Wire Rope Length
- 45 1/4 in
- Length
- 45 1/4 in
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3000K, Lumens 2,900 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 27.9 W, Voltage Ballast Dependent, Amps 0.17 A, Bulb Start Type Preheat, Overall Length 45 1/4 in, Rated Life 24,000 hr, Trade Number 28W/830 Min Bipin T5 HE ALTO, Bulb Dia. 3/4 in, Dimmable Yes, Light Color White
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.