Shop PHILIPS

Linear Fluorescent Bulb

  • Mfr # F32T8/TL841/ALTO 30PK
  • Zoro # G708061898

product price: 
$
4.05
/ea
Sold in multiples of 30 for $121.50

Key Features

Bulb Shape
T8
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Color Temperature
4100K
Dimmable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F32T8/TL841/ALTO 30PK
Zoro #
G708061898
UPC #
046677582067
Country of Origin
Multiple

Dimensions

Bulb Dia.
1 1/8 in
Overall Length
4 ft
Nominal Length
4 ft

Details

Bulb Shape
T8
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Color Temperature
4100K
Dimmable
Yes
Wattage Equivalency
32W LFL
Lumens
2,975 lm
Case Quantity
1
Color Rendering Index
80
Voltage
Ballast Dependent
Light Technology
Fluorescent
Bulb Designation
F32T8/TL841/ALTO
Item
Linear Fluorescent Bulb
Bulb Housing
Glass
Bulb Start Type
Preheat
Shatter-Resistant
No
Rated Life
30,000 hr
Bulb UL Type
No UL Type
CA Title 20 Compliant
No
Standards
Federal Standard
Amps
265 mA
Bulb Beam Angle
0 Degrees
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4100K, Lumens 2,975 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage Ballast Dependent, Standards Federal Standard, Amps 265 mA, Bulb Start Type Preheat, Rated Life 30,000 hr, Bulb Beam Angle 0 Degrees , Trade Number F32T8/TL841/ALTO, Bulb Dia. 1 1/8 in, Dimmable Yes, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.