60 W, T12, Recessed Double Contact (R17d)
Mfr # F48T12/D/HO ALTO 15PK
Zoro # G805976736
product price: $14.45
/ea
Sold in multiples of 15 for $216.75
Key Features
Bulb Shape
T12
Watts
60 W
Bulb Base Type
Recessed Double Contact (R17d)
Color Temperature
6500K
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F48T12/D/HO ALTO 15PK
Zoro #
G805976736
UPC #
046677369842
Country of Origin
Poland
Dimensions
Overall Length
48 in
Details
Bulb Shape
T12
Watts
60 W
Bulb Base Type
Recessed Double Contact (R17d)
Color Temperature
6500K
Dimmable
No
Shatter-Resistant
No
High Output
Yes
Standards
ANSI
Item
Linear Fluorescent Bulb
Color Rendering Index
79
Lumens
3,400 lm
Bulb Designation
F48T12/D/HO ALTO
Bulb Housing
Glass
Case Quantity
15
Bulb Minimum Starting Temperature
60 Degrees F
Rated Life
12,000 hr
Light Technology
Fluorescent
Light Color
White
Bulb UL Type
No UL Type
CA Title 20 Compliant
No
Wattage Equivalency
60 W LFL
Bulb Power Source
Requires Separate Ballast
Description
Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 79, Color Temperature 6500K, Lumens 3,400 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 60 W, Standards ANSI, Bulb Minimum Starting Temperature 60 Degrees F, High Output Yes, Overall Length 48 in, Rated Life 12,000 hr, Trade Number F48T12/D/HO ALTO, Dimmable No, Light Color White
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.