Shop PHILIPS
See all product information
Create Account
85 W, T12, Recessed Double Contact (R17d)
Mfr # F72T12/D/HO ALTO 15PK
Zoro # G905976711
product price:Â
$
16.49
/ea
Sold in multiples of 15 for $247.35
Key Features
Bulb Shape
T12
Watts
85 W
Bulb Base Type
Recessed Double Contact (R17d)
Color Temperature
6500K
Dimmable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F72T12/D/HO ALTO 15PK
- Zoro #
- G905976711
- UPC #
- 046677366537
- Country of Origin
- Poland
- Bulb Shape
- T12
- Watts
- 85 W
- Bulb Base Type
- Recessed Double Contact (R17d)
- Color Temperature
- 6500K
- Dimmable
- No
- Standards
- ANSI
- Item
- Linear Fluorescent Bulb
- Case Quantity
- 15
- Color Rendering Index
- 79
- Bulb Housing
- Glass
- High Output
- Yes
- Shatter-Resistant
- No
- Lumens
- 5,600 lm
- Bulb Designation
- F72T12/D/HO ALTO
- Bulb Minimum Starting Temperature
- 60 Degrees F
- Light Color
- White
- Light Technology
- Fluorescent
- Rated Life
- 12,000 hr
- CA Title 20 Compliant
- No
- Bulb UL Type
- No UL Type
- Wattage Equivalency
- 85 W LFL
- Bulb Power Source
- Requires Separate Ballast
- Voltage
- Ballast Dependent
Description
Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 79, Color Temperature 6500K, Lumens 5,600 lm, Light Technology Fluorescent, Nominal Length 6 ft, Shatter-Resistant No, Watts 85 W, Voltage Ballast Dependent, Standards ANSI, Bulb Minimum Starting Temperature 60 Degrees F, High Output Yes, Overall Length 72 in, Rated Life 12,000 hr, Trade Number F72T12/D/HO ALTO, Dimmable No, Light Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.