Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Lamp, T12 Bulb Shape, 48"Max Length

  • Mfr # F40DX ALTO 30PK

  • Zoro # G1612884


product price: $4.75
/ea
Sold in multiples of 30 for $142.50

Key Features

Voltage
Ballast Dependent
Watts
40 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40DX ALTO 30PK
Zoro #
G1612884
UPC #
00046677273590
Country of Origin
Multiple

Dimensions

Overall Length
48 in
Nominal Length
4 ft
Bulb Dia.
1 1/2 in

Details

Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
40 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Bulb Housing
Glass
Color Temperature
6500K
Dimmable
Yes
Lumens
2,325 lm
Rated Life
20,000 hr
Light Technology
Fluorescent
Case Quantity
30
ANSI Code
1010-1
Shatter-Resistant
No
Color Rendering Index
90
High Output
No
Standards
TCLP Compliant
CEE Certified
No
Bulb Primary Application
General Purpose
Bulb Power Source
Requires Separate Ballast
Bulb Start Type
Rapid
Light Appearance
(5000K & Above) Daylight
Bulb Designation
F40DX ALTO 30PK
Energy Star Compliant
No
Bulb Minimum Starting Temperature
32 Degrees F
Bulb UL Type
No UL Type
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 90, Color Temperature 6500K, Lumens 2,325 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 40 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 1010-1, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 20,000 hr, Trade Number F40DX ALTO 30PK, Bulb Dia. 1 1/2 in

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NJ, NV, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.