Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Lamp, T5 Bulb Shape, 12"Max. Length

  • Mfr # F8T5/CW PH 25PK

  • Zoro # G1612841


product price: $5.45
/ea
Sold in multiples of 25 for $136.25

Key Features

Voltage
Ballast Dependent
Watts
7.1 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8T5/CW PH 25PK
Zoro #
G1612841
UPC #
00046677114640
Country of Origin
Poland

Dimensions

Bulb Dia.
3/4 in
Nominal Length
1 ft
Overall Length
12 in

Details

Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
7.1 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
4100K
Dimmable
Yes
Lumens
410 lm
Rated Life
10,000 hr
Light Technology
Fluorescent
High Output
No
Bulb Designation
F8T5/CW
Light Appearance
(4100 to 4900K) Cool White
Bulb Start Type
Preheat
Color Rendering Index
60
Energy Star Compliant
No
Bulb Primary Application
General Purpose
Bulb Power Source
Requires Separate Ballast
Standards
TCLP Compliant
Shatter-Resistant
No
ANSI Code
2003-1
CEE Certified
No
Case Quantity
25
Bulb Minimum Starting Temperature
32 Degrees F
Bulb UL Type
No UL Type
Light Color
White
Amps
0.145 A

Description

Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 60, Color Temperature 4100K, Lumens 410 lm, Light Technology Fluorescent, Nominal Length 1 ft, Shatter-Resistant No, Watts 7.1 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 2003-1, Amps 0.145 A, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 12 in, Rated Life 10,000 hr, Trade Number F8T5/CW

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.