Zoro Homepage

Linear Lamp, T5 Bulb Shape, 46"Max. Length

  • Mfr # 54W/835 Min Bipin T5 HO ALTO UNP

  • Zoro # G1612665


product price: $9.19
/ea
Sold in multiples of 40 for $367.60

Key Features

Voltage
Ballast Dependent
Watts
54.1 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54W/835 Min Bipin T5 HO ALTO UNP
Zoro #
G1612665
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
3/4 in
Overall Length
46 in
Nominal Length
4 ft

Details

Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
54.1 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
Yes
Lumens
5,000 lm
Rated Life
30,000 hr
Light Technology
Fluorescent
Bulb Power Source
Requires Separate Ballast
Shatter-Resistant
No
Case Quantity
40
High Output
Yes
Bulb Primary Application
General Purpose
Energy Star Compliant
No
ANSI Code
6840-2
CEE Certified
No
Light Appearance
(3500 to 4000K) Neutral
Bulb Designation
54W/835 Min Bipin T5 HO ALTO UNP
Color Rendering Index
85
Standards
Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
Bulb Start Type
Preheat
Bulb Minimum Starting Temperature
14 Degrees F
Bulb UL Type
No UL Type
Light Color
White
Amps
0.455 A

Description

Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3500K, Lumens 5,000 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 54.1 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, ANSI Code 6840-2, Amps 0.455 A, Bulb Minimum Starting Temperature 14 Degrees F, Bulb Start Type Preheat, High Output Yes, Overall Length 46 in

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.