Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Lamp, T8 Bulb Shape, 18"Max. Length

  • Mfr # F15T8/CW 25PK

  • Zoro # G1612449


product price: $6.65
/ea
Sold in multiples of 25 for $166.25

Key Features

Voltage
55V AC
Watts
15.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F15T8/CW 25PK
Zoro #
G1612449
UPC #
00046677367206
Country of Origin
Netherlands

Dimensions

Overall Length
18 in
Bulb Dia.
1 1/8 in
Nominal Length
1 1/2 ft

Details

Item
Linear Fluorescent Bulb
Voltage
55V AC
Watts
15.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4100K
Dimmable
Yes
Lumens
830 lm
Rated Life
13,000 hr
Light Technology
Fluorescent
CEE Certified
No
Light Appearance
(4100 to 4900K) Cool White
Bulb Start Type
Preheat
High Output
No
Bulb Primary Application
General Purpose
Standards
TCLP Compliant
Case Quantity
25
Bulb Designation
F15T8/CW
Bulb Power Source
Requires Separate Ballast
ANSI Code
2008-1
Color Rendering Index
63
Energy Star Compliant
No
Shatter-Resistant
No
Bulb Minimum Starting Temperature
32 Degrees F
Bulb UL Type
No UL Type
Amps
0.335 A
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 63, Color Temperature 4100K, Lumens 830 lm, Light Technology Fluorescent, Nominal Length 1 1/2 ft, Shatter-Resistant No, Watts 15.5 W, Voltage 55V AC, Standards TCLP Compliant, ANSI Code 2008-1, Amps 0.335 A, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 18 in, Rated Life 13,000 hr, Trade Number F15T8/CW

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.