Zoro Homepage

Linear Lamp, T8 Bulb Shape, 48"Max. Length

  • Mfr # F32T8/ADV835 ALTO 30PK

  • Zoro # G1612333


product price: $8.15
/ea
Sold in multiples of 30 for $244.50

Key Features

Voltage
Ballast Dependent
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F32T8/ADV835 ALTO 30PK
Zoro #
G1612333
UPC #
-
Country of Origin
Poland

Dimensions

Overall Length
48 in
Bulb Dia.
1 in
Nominal Length
4 ft

Details

Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
Yes
Lumens
3,100 lm
Rated Life
36,000 hr
Light Technology
Fluorescent
Bulb Primary Application
General Purpose
Standards
Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
Bulb Designation
F32T8/ADV835 ALTO
Light Appearance
(3500 to 4000K) Neutral
High Output
No
Bulb Power Source
Requires Separate Ballast
CEE Certified
Yes
Bulb Start Type
Instant
Shatter-Resistant
No
Energy Star Compliant
No
ANSI Code
1005-2
Case Quantity
30
Color Rendering Index
85
Bulb Minimum Starting Temperature
32 Degrees F
Bulb UL Type
No UL Type
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 3500K, Lumens 3,100 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, ANSI Code 1005-2, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 48 in

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.