Linear Lamp, T8 Bulb Shape, 48"Max. Length

  • Mfr # F32T8/ADV841/2XL/ALTO II 28W 30PK

  • Zoro # G1612561


product price:  $8.55
/ea
Sold in multiples of 30 for $256.50

Key Features

Voltage
Ballast Dependent
Watts
28 W
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F32T8/ADV841/2XL/ALTO II 28W 30PK
Zoro #
G1612561
UPC #
00046677434038
Country of Origin
United States

Dimensions

Bulb Dia.
1 in
Overall Length
48 in
Nominal Length
4 ft

Details

Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
28 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4100K
Dimmable
Yes
Lumens
2,650 lm
Rated Life
90,000 hr
Light Technology
Fluorescent
Energy Star Compliant
No
CEE Certified
Yes
High Output
No
Bulb Power Source
Requires Separate Ballast
Color Rendering Index
82
Case Quantity
30
Bulb Start Type
Instant
Bulb Designation
F32T8/ADV841/2XL/ALTO II 28W
Shatter-Resistant
No
Bulb Primary Application
General Purpose
Light Appearance
(4100 to 4900K) Cool White
Standards
Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
ANSI Code
1029-1
Bulb Minimum Starting Temperature
32 Degrees F
Bulb UL Type
No UL Type
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 4100K, Lumens 2,650 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 28 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, ANSI Code 1029-1, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 48 in

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.