Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Lamp, T8 Bulb Shape, 48"Max. Length

  • Mfr # F32T8/TL941/ALTO TG 30PK

  • Zoro # G1612604


product price: $24.74
/ea
Sold in multiples of 30 for $742.20

Key Features

Voltage
137V AC
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F32T8/TL941/ALTO TG 30PK
Zoro #
G1612604
UPC #
-
Country of Origin
Poland

Dimensions

Nominal Length
4 ft
Bulb Dia.
1 1/8 in
Overall Length
48 in

Details

Item
Linear Fluorescent Bulb
Voltage
137V AC
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4100K
Dimmable
Yes
Lumens
2,600 lm
Rated Life
36,000 hr
Light Technology
Fluorescent
Color Rendering Index
90
Energy Star Compliant
No
Bulb Designation
F32T8/TL941/ALTO TG
High Output
No
Bulb Finish
Frosted
CEE Certified
No
Shatter-Resistant
Yes
Case Quantity
30
Standards
TCLP Compliant
Bulb Primary Application
General Purpose
ANSI Code
1005-2
Bulb Minimum Starting Temperature
32 Degrees F
Bulb UL Type
No UL Type
Light Color
White
Bulb Beam Angle
0 Degrees
Amps
265 mA

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 90, Color Temperature 4100K, Lumens 2,600 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 32 W, Voltage 137V AC, Standards TCLP Compliant, ANSI Code 1005-2, Amps 265 mA, Bulb Minimum Starting Temperature 32 Degrees F, High Output No, Overall Length 48 in, Rated Life 36,000 hr, Bulb Beam Angle 0 Degrees , Bulb Finish Frosted

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NJ, NV, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.