Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Lamp, T8 Bulb Shape, 48"Max. Length

  • Mfr # F32T8/TL950/ALTO TG 30PK

  • Zoro # G1612631


product price: $24.79
/ea
Sold in multiples of 30 for $743.70

Key Features

Voltage
137V AC
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F32T8/TL950/ALTO TG 30PK
Zoro #
G1612631
UPC #
-
Country of Origin
Poland

Dimensions

Overall Length
48 in
Bulb Dia.
1 1/8 in
Nominal Length
4 ft

Details

Item
Linear Fluorescent Bulb
Voltage
137V AC
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
Yes
Lumens
2,600 lm
Rated Life
36,000 hr
Light Technology
Fluorescent
Shatter-Resistant
Yes
High Output
No
Case Quantity
30
Energy Star Compliant
No
Bulb Designation
F32T8/TL950/ALTO TG
Color Rendering Index
90
Standards
TCLP Compliant
CEE Certified
No
ANSI Code
1005-2
Bulb Primary Application
General Purpose
Bulb Minimum Starting Temperature
32 Degrees F
Bulb UL Type
No UL Type
Bulb Finish
Frosted
Light Color
White
Amps
265 mA
Bulb Beam Angle
0 Degrees

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 90, Color Temperature 5000K, Lumens 2,600 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 32 W, Voltage 137V AC, Standards TCLP Compliant, ANSI Code 1005-2, Amps 265 mA, Bulb Minimum Starting Temperature 32 Degrees F, High Output No, Overall Length 48 in, Rated Life 36,000 hr, Bulb Beam Angle 0 Degrees , Bulb Finish Frosted

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NJ, NV, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.