Shop PHILIPS

Linear LED Bulb, Med Bi-Pin (G13), T8, 1PK

  • Mfr # 14.5T8/CNG/48-865/MF18/G 25/1

  • Zoro # G605810926


product price:  $7.59
/ea
Sold in multiples of 25 for $189.75

Key Features

Voltage
120 to 277V AC
Watts
14.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14.5T8/CNG/48-865/MF18/G 25/1
Zoro #
G605810926
UPC #
046677577797
Country of Origin
China

Dimensions

Length
47 1/4 in
Overall Length
47 1/4 in
Bulb Dia.
28 mm
Nominal Length
4 ft

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
14.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
6500K
Dimmable
Yes
Lumens
1,800 lm
Rated Life
50,000 hr
Light Technology
LED
Light Appearance
(5000K & Above) Daylight
Color Rendering Index
80
Bulb Designation
14.5T8/CNG/48-865/MF18/G 25/1
Light Color
White
Wattage Equivalency
25 W/28 W/32 W LFL
Bulb Finish
Frosted
Shatter-Resistant
No
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Bulb Power Source
Direct Wired
Standards
DLC, RoHS Compliant, UL Listed
Bulb Beam Angle
240 Degrees
Dimming Type
Limited
Bulb Minimum Starting Temperature
-4 Degrees F
Lamp Wiring
Double-End
Bulb UL Type
Type B
Dimming Method
Step Dimming
Lumen Selectable
No
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
25 W, 28 W, 32 W
Color Selectable
No

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 6500K, Incandescent Wattage Equivalency 25 W, 28 W, 32 W, Lumens 1,800 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 14.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Overall Length 47 1/4 in, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.