Shop PHILIPS

Linear LED Bulb, Med Bi-Pin (G13), T8, 1PK

  • Mfr # 16.5T8/CNG/48-840/MF21/G 25/1

  • Zoro # G705810956


product price:  $8.25
/ea
Sold in multiples of 25 for $206.25

Key Features

Voltage
120 to 277V AC
Watts
16.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16.5T8/CNG/48-840/MF21/G 25/1
Zoro #
G705810956
UPC #
046677579050
Country of Origin
China

Dimensions

Length
47 1/4 in
Bulb Dia.
28 mm
Overall Length
47 1/4 in
Nominal Length
4 ft

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
16.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
Yes
Lumens
2,100 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Designation
16.5T8/CNG/48-840/MF21/G 25/1
Wattage Equivalency
25 W/28 W/32 W LFL
Color Rendering Index
80
Bulb Finish
Frosted
Bulb Beam Angle
240 Degrees
Light Appearance
(3500 to 4000K) Neutral
Bulb Power Source
Direct Wired
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Standards
DLC, RoHS Compliant, UL Listed
Light Color
White
Shatter-Resistant
No
Lamp Wiring
Double-End
Bulb Minimum Starting Temperature
-4 Degrees F
Dimming Type
Limited
Bulb UL Type
Type B
Color Selectable
No
Dimming Method
Step Dimming
Incandescent Wattage Equivalency
25 W, 28 W, 32 W
Maximum Operating Temperature
113 Degrees F
Lumen Selectable
No

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 25 W, 28 W, 32 W, Lumens 2,100 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 16.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Overall Length 47 1/4 in, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.