Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Signify LED, T8, Medium Bi-Pin (G13) 557389

LED, T8, Medium Bi-Pin (G13) (Discontinued)

  • Mfr # 557389
  • Zoro # G8345787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557389
Zoro #
G8345787
UPC #
046677557386
Country of Origin
China

Dimensions

Bulb Dia.
1 1/8 in
Bulb Manufacturers Warranty Length
7 yr
Nominal Length
4 ft
Overall Length
48 in

Details

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Housing
Polycarbonate
Bulb Shape
T8
Dimmable
No
Voltage
120 to 277V AC
Watts
14.5W
Light Technology
LED
Light Appearance
(3000K & Under) Warm White
Lumens
2000 lm
Color Temperature
3000K
Rated Life
70,000 hr
Bulb Minimum Starting Temperature
-4 Degrees F
Wattage Equivalency
32 W LFL
Green Certification or Other Recognition
UL Energy Efficiency Certified
Case Quantity
10
Bulb UL Type
Type B
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Bulb Power Source
Direct Wired
Bulb Primary Application
General Purpose
For Enclosed Fixtures
Yes
Shatter-Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Color Rendering Index
80
Bulb Finish
Frosted
Item
Linear LED Bulb
Light Color
White
Rough Service
No
Lighting Certification
DesignLights Consortium (DLC)
Series
MasterClass
Lamp Wiring
Double-End
Incandescent Wattage Equivalency
32 W
Maximum Operating Temperature
113 Degrees F

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 32 W, Lumens 2000 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 14.5W, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Series MasterClass, Rough Service No, Overall Length 48 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 7 yr, Bulb Minimum Starting Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.