Linear LED Bulb, 2000 lm, 14.5W, UL Type B, Bulb Shape: T8 (Discontinued)
- Mfr # 557397
- Zoro # G8346085
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557397
Zoro #
G8346085
UPC #
046677557393
Country of Origin
China
Dimensions
Bulb Dia.
1 1/8 in
Bulb Manufacturers Warranty Length
7 yr
Nominal Length
4 ft
Overall Length
48 in
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 32 W, Lumens 2000 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 14.5W, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Series MasterClass, Rough Service No, Overall Length 48 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 7 yr, Bulb Minimum Starting Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.