Shop PHILIPS
See all product information
Create Account
Linear LED Bulb, 32 W, 2100 lm, 4 ft
- Mfr # 14T8/MAS/48-5CCT/FF21/P/DIM 25/1
- Zoro # G523956317
product price:Â
$
15.95
/ea
Sold in multiples of 25 for
$398.75
Key Features
Bulb Base Type
Medium Bi-Pin (G13)
Dimmable
Yes
Lumen Selectable
Yes
Maximum Operating Temperature
45 Degrees C
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14T8/MAS/48-5CCT/FF21/P/DIM 25/1
- Zoro #
- G523956317
- UPC #
- 046677610630
- Country of Origin
- China
- Bulb Base Type
- Medium Bi-Pin (G13)
- Dimmable
- Yes
- Lumen Selectable
- Yes
- Maximum Operating Temperature
- 45 Degrees C
- Bulb Shape
- T8
- Bulb Designation
- T8
- Bulb UL Type
- Type A/B
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Item
- Linear LED Bulb
- Color Selectable
- Yes
- Rated Life
- 70,000 hr
- Incandescent Wattage Equivalency
- 32 W
- Watts
- 14 W, 14.5 W
- Bulb Beam Angle
- 220 Degrees
- Amps
- 160 mA
- Color Temperature
- 3000K, 3500K, 4000K, 5000K, 6500K
- Voltage
- 120 to 277V
- Lumens
- 2,100 lm
- Color Rendering Index
- 80
- Standards
- DLC, EU RoHS Compliant, UL Listed
- Series
- MasterClass
Dimensions
- Overall Length
- 1,200 mm
- Bulb Dia.
- 27.9 mm
- Nominal Length
- 4 ft
- Wire Rope Length
- 1,200 mm
- Length
- 1,200 mm
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, 3500K, 4000K, 5000K, 6500K, Incandescent Wattage Equivalency 32 W, Lumens 2,100 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 14 W, 14.5 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277V, Standards DLC, EU RoHS Compliant, UL Listed, Series MasterClass, Overall Length 1,200 mm, Bulb Finish Frosted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.