Zoro Homepage

Linear LED Bulb, Med Bi-Pin (G13), T8, 16W

  • Mfr # 16T8/LED/48-840/UF18/G 10/1

  • Zoro # G4496065


product price: $11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

Voltage
40 to 330V AC
Watts
16 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16T8/LED/48-840/UF18/G 10/1
Zoro #
G4496065
UPC #
046677539979
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Length
47-14/ in
Bulb Dia.
1 1/8 in
Overall Length
47 1/4 in
Nominal Length
4 ft

Details

Item
Linear LED Bulb
Voltage
40 to 330V AC
Watts
16 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
No
Lumens
1,800 lm
Rated Life
36,000 hr
Light Technology
LED
Standards
RoHS Compliant, UL Listed
Bulb Finish
Frosted
For Enclosed Fixtures
No
Three-Way
No
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
High Output
No
Light Color
White
Bulb Beam Angle
240 Degrees
Shatter-Resistant
No
Bulb Minimum Starting Temperature
-4 Degrees F
Rough Service
No
Color Rendering Index
80
Light Distribution
Downward
Bulb Primary Application
General Purpose
Bulb Power Source
Requires Separate Ballast
Indoor/Outdoor Usage
Indoor Only
Energy Star Compliant
No
Bulb Designation
16T8/LED/48-840/UF18/G 10/1
Wattage Equivalency
35 W LFL
Trade Number
16T8/LED/48-840/IF18/G 10/1
Bulb UL Type
Type A
Series
CorePro
Incandescent Wattage Equivalency
32 W
Lumen Selectable
No
Amps
600 mA
Lamp Wiring
Double-End
Color Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 32 W, Lumens 1,800 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 16 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 40 to 330V AC, Standards RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 47 1/4 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.