Linear LED Bulb, Med Bi-Pin (G13), T8, 1PK

  • Mfr # 14.5T8/CNG/48-835/MF17/G 25/1

  • Zoro # G605810933


product price: $6.35
/ea
Sold in multiples of 25 for $158.75

Key Features

Voltage
120 to 277V AC
Watts
14.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14.5T8/CNG/48-835/MF17/G 25/1
Zoro #
G605810933
UPC #
046677577766
Country of Origin
China

Dimensions

Length
47 1/4 in
Bulb Dia.
28 mm
Overall Length
47 1/4 in
Nominal Length
4 ft

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
14.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
Yes
Lumens
1,750 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Finish
Frosted
Color Rendering Index
80
Bulb Designation
14.5T8/CNG/48-835/MF17/G 25/1
Bulb Power Source
Direct Wired
Shatter-Resistant
No
Wattage Equivalency
25 W/28 W/32 W LFL
Standards
DLC, RoHS Compliant, UL Listed
Light Color
White
Bulb Beam Angle
240 Degrees
Light Appearance
(3500 to 4000K) Neutral
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Dimming Type
Limited
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type B
Lamp Wiring
Double-End
Maximum Operating Temperature
113 Degrees F
Dimming Method
Step Dimming
Incandescent Wattage Equivalency
25 W, 28 W, 32 W
Color Selectable
No
Lumen Selectable
No

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 25 W, 28 W, 32 W, Lumens 1,750 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 14.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Overall Length 47 1/4 in, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.