Linear LED Bulb, Med Bi-Pin (G13), T8, 1PK

  • Mfr # 16.5T8/MAS/48-840/MF25/P/DIM 25/1

  • Zoro # G609017697


product price: $13.99
/ea
Sold in multiples of 25 for $349.75

Key Features

Voltage
120 to 277V
Watts
16.5 W
Bulb Shape
T8
Bulb Housing
Plastic
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16.5T8/MAS/48-840/MF25/P/DIM 25/1
Zoro #
G609017697
UPC #
046677579524
Country of Origin
China

Dimensions

Length
47 1/4 in
Overall Length
47 1/4 in
Nominal Length
4 ft
Bulb Dia.
1 1/8 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V
Watts
16.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Plastic
Color Temperature
4000K
Dimmable
No
Lumens
2,500 lm
Rated Life
70,000 hr
Light Technology
LED
Color Rendering Index
80
Bulb Start Type
Regulated Ballast
Bulb Power Source
Direct Wired
Bulb Finish
Frosted
Bulb Beam Angle
180 Degrees
Standards
DLC Compliant, RoHS Compliant, UL Listed
Light Color
White
Shatter-Resistant
Yes
Bulb Designation
LED/T8/16.5W/4000K/80
Amps
144 mA
Bulb UL Type
Type B
Color Selectable
No
Lamp Wiring
Double-End
Lumen Selectable
No
Bulb Minimum Starting Temperature
-4 Degrees F
Maximum Operating Temperature
113 Degrees F
UL 1993 Environmental Rating
Damp Location

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency Not Applicable, Lumens 2,500 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 16.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V, Standards DLC Compliant, RoHS Compliant, UL Listed, UL 1993 Environmental Rating Damp Location, Overall Length 47 1/4 in, Bulb Finish Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.