Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Philips LED Lamp, Non Dimmable, 20W, 3000K, 2100 lm 469056

LED Lamp, Non Dimmable, 20W, 3000K, 2100 lm (Discontinued)

  • Mfr # 469056
  • Zoro # G9178727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469056
Zoro #
G9178727
UPC #
046677472740
Country of Origin
China

Dimensions

Max Overall Bulb Length
48"
Max. Overall Bulb Length
48"
Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
1"
Bulb Dia.
1 1/2 in
Nominal Length
4 ft
Overall Length
47 3/4 in

Details

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Color Temp.
3000K
Bulb Housing
Glass
Bulb Shape
T12
Bulb Technology
LED
Dimmable
No
Light Distribution
General
Type
Flood and Spot
Voltage
120 to 277V AC
Watts
20 W
Light Technology
LED
Light Appearance
(3000K & Under) Warm White
Lumens
2,000 lm
Standards
UL Listed
Bulb Primary Application
General Purpose
Energy Star Compliant
No
Average Bulb Life
36,000 hr.
Rough Service
No
Bulb Beam Angle
240 Degrees
Three-Way
No
Wattage Equivalency
40 W LFL
Item
Linear LED Bulb
Bulb Designation
20T12 EM LED/48-3000 IF G 10/1
Bulb Power Source
Plug and Play
Bulb Min. Starting Temp.
-4 Degrees F
Indoor/Outdoor Usage
Indoor Only
High Output
No
Color Tuning
No
For Enclosed Fixtures
No
Bulb Finish
Frosted
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Lighting Technology
LED
Color Rendering Index
80
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Bulb UL Type
Type A
Color Temperature
3000K
Rated Life
36,000 hr
Light Color
White
Incandescent Wattage Equivalency
40 W
Color Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 40 W, Lumens 2,000 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 20 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards UL Listed, Rough Service No, Overall Length 47 3/4 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.