Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, Non Dimmable, 20W, 3500K, 2100 lm 469064

LED Lamp, Non Dimmable, 20W, 3500K, 2100 lm (Discontinued)

  • Mfr # 469064
  • Zoro # G9178751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469064
Zoro #
G9178751
UPC #
046677472757
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
1"
Max. Overall Bulb Length
48"
Max Overall Bulb Length
48"
Overall Length
48 in
Nominal Length
4 ft
Bulb Dia.
1 1/2 in

Details

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Color Temp.
3500K
Bulb Housing
Glass
Bulb Shape
T12
Bulb Technology
LED
Dimmable
No
Light Distribution
General
Type
Tube
Voltage
Ballast Dependent
Watts
20 W
Light Technology
LED
Light Appearance
(3500 to 4000K) Neutral
Lumens
2,100 lm
Energy Star Compliant
No
Wattage Equivalency
40 W LFL
Three-Way
No
Indoor/Outdoor Usage
Indoor Only
Lighting Technology
LED
Rough Service
No
High Output
No
Average Bulb Life
36,000 hr.
Color Rendering Index
80
Bulb Beam Angle
240 Degrees
Standards
UL Listed
Bulb Designation
20T12 EM LED/48-3500 IF G 10/1
Bulb Min. Starting Temp.
-4 Degrees F
Item
Linear LED Bulb
Bulb Power Source
Plug and Play
Bulb Primary Application
General Purpose
For Enclosed Fixtures
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Color Tuning
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Finish
Frosted
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Bulb UL Type
Type A
Color Temperature
3500K
Rated Life
36,000 hr
Light Color
White
Color Selectable
No
Incandescent Wattage Equivalency
40 W
Maximum Operating Temperature
113 Degrees F

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 40 W, Lumens 2,100 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 20 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards UL Listed, Rough Service No, Overall Length 48 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.