Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED, 9.9 W, T8, Medium Bi-Pin (G13) 929002325904

LED, 9.9 W, T8, Medium Bi-Pin (G13) (Discontinued)

  • Mfr # 929002325904
  • Zoro # G7385604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
929002325904
Zoro #
G7385604
UPC #
046677557423
Country of Origin
Unknown

Dimensions

Nominal Length
4 ft
Bulb Dia.
1 in
Overall Length
47 3/4 in

Details

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Dimmable
No
Voltage
120 to 277V AC
Watts
9.9 W
Light Technology
LED
Lumens
1600 lm
Bulb Primary Application
General Purpose
Bulb UL Type
Type B
Indoor/Outdoor Usage
Indoor Only
Bulb Power Source
Direct Wired
Shatter-Resistant
No
Item
Linear LED Bulb
Color Temperature
3,500 K
Rated Life
50,000 hr
Wattage Equivalency
32W LFL
Light Color
White
Incandescent Wattage Equivalency
32 W

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Temperature 3500K, Incandescent Wattage Equivalency 32 W, Lumens 1,600 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 9.9 W, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Overall Length 47 3/4 in, Bulb Power Source Direct Wired, Dimming Type Not Applicable, Dimming Method Not Applicable, Indoor/Outdoor Usage Indoor Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.