This item is Discontinued.

Philips LED 929002442404

LED (Discontinued)

  • Mfr # 929002442404
  • Zoro # G1154451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929002442404
Zoro #
G1154451
UPC #
046677561727
Country of Origin
Unknown

Dimensions

Overall Length
47-3/4 in
Bulb Manufacturers Warranty Length
7 yr
Bulb Dia.
1 in
Nominal Length
4 ft

Details

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Housing
Polycarbonate
Bulb Shape
T8
Dimmable
No
Voltage
120 to 277V AC
Watts
16.9W
Light Technology
LED
Lumens
2500 lm
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Color Tuning
No
Bulb Start Type
Instant
Color Temperature
3500 K
Color Rendering Index
80.0
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb UL Type
Type B
Rated Life
70,000 hr
Bulb Primary Application
General Purpose
Standards
UL Listed
Energy Star Compliant
No
Case Quantity
10
Bulb Designation
16.9T8/MAS/48-835/MF25/P 10/1
Bulb Power Source
Direct Wired
For Enclosed Fixtures
Yes
Rough Service
Yes
Bulb Finish
Frosted
Shatter-Resistant
Yes
Wattage Equivalency
32W LFL
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Item
Linear LED Bulb
Series
MasterClass
Lamp Wiring
Double-End
Lighting Certification
DesignLights Consortium (DLC)

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Polycarbonate, Bulb Shape T8, Color Rendering Index 80.0, Color Temperature 3500 K, Lumens 2500 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 16.9W, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards UL Listed, Series MasterClass, Rough Service Yes, Overall Length 47-3/4 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 7 yr, Bulb Minimum Starting Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.