This item is Discontinued.

Philips 12.5 W, Linear LED Bulb, White, T8, 4000K Temp. Frosted Finish, Non-Dimmable 12.5T8/COR/48-840/FF18/G/DIM 25/1

12.5 W, Linear LED Bulb, White, T8, 4000K Temp. Frosted Finish, Non-Dimmable (Discontinued)

  • Mfr # 12.5T8/COR/48-840/FF18/G/DIM 25/1
  • Zoro # G1154512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12.5T8/COR/48-840/FF18/G/DIM 25/1
Zoro #
G1154512
UPC #
046677600181
Country of Origin
China

Dimensions

Nominal Length
4 ft
Bulb Dia.
1 1/8 in
Overall Length
47 1/4 in
Bulb Manufacturers Warranty Length
5 yr

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
12.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
No
Lumens
1,800 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Minimum Starting Temperature
-4 Degrees F
Standards
DLC, RoHS Compliant, UL Listed
Rough Service
Yes
Case Quantity
25
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Light Color
White
Bulb UL Type
Type A/B
Bulb Primary Application
General Purpose
Bulb Finish
Frosted
Wattage Equivalency
32W LFL
Bulb Beam Angle
240 Degrees
Bulb Power Source
Requires Separate Ballast
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Bulb Designation
12.5T8/COR/48-840/FF18/G/DIM 25/1
Color Rendering Index
82
Shatter-Resistant
No
For Enclosed Fixtures
Yes
Bulb Start Type
Instant
Energy Star Compliant
No
Color Tuning
No
Series
CorePro
Lamp Wiring
Double-End
Lighting Certification
DesignLights Consortium (DLC)
Color Selectable
No
Incandescent Wattage Equivalency
32 W
Maximum Operating Temperature
113 Degrees F
Amps
110 mA
Lumen Selectable
No

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 4000K, Incandescent Wattage Equivalency 32 W, Lumens 1,800 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 12.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service Yes, Overall Length 47 1/4 in, Bulb Finish Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.