LinearLEDBulb, MinBi-Pin(G5), T5, 25W, 1PK

  • Mfr # 929003122404

  • Zoro # G505386224


product price: $24.85
/ea
Sold in multiples of 25 for $621.25

Key Features

Voltage
120 to 277V AC
Watts
25 W
Bulb Shape
T5
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929003122404
Zoro #
G505386224
UPC #
046677576233
Country of Origin
China

Dimensions

Nominal Length
4 ft
Overall Length
47 1/4 in
Bulb Manufacturers Warranty Length
5 yr
Length
47 1/4 in
Bulb Dia.
5/8 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
25 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
Yes
Lumens
3,300 lm
Rated Life
50,000 hr
Light Technology
LED
Light Appearance
(3500 to 4000K) Neutral
Lighting Certification
DesignLights Consortium (DLC)
Bulb UL Type
Type B
Standards
DLC, RoHS Compliant, UL Listed
Lamp Wiring
Double-End
Wattage Equivalency
54 W LFL
Bulb Power Source
Requires Separate Ballast
Bulb Beam Angle
200 Degrees
Color Rendering Index
80
Light Color
White
Bulb Designation
25T5HO/COR/46-835/MF33/G 25/1
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Bulb Finish
Frosted
Shatter-Resistant
No
Bulb Primary Application
Retrofit
Maximum Operating Temperature
113 Degrees F
Lumen Selectable
No
Color Selectable
No
Bulb Minimum Starting Temperature
-4 Degrees F
Incandescent Wattage Equivalency
54 W
Series
CorePro
Amps
250 mA

Description

Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 54 W, Lumens 3,300 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 25 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Overall Length 47 1/4 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.