25 W, Linear LED Bulb, White, T5, 5000K Temp. Frosted, Dimmable

  • Mfr # 929003122604

  • Zoro # G105386303


product price: $22.55
/ea
Sold in multiples of 25 for $563.75

Key Features

Voltage
120 to 277V AC
Watts
25 W
Bulb Shape
T5
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929003122604
Zoro #
G105386303
UPC #
046677576257
Country of Origin
China

Dimensions

Length
47 1/4 in
Overall Length
47 1/4 in
Nominal Length
4 ft
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
5/8 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
25 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
Yes
Lumens
3,500 lm
Rated Life
50,000 hr
Light Technology
LED
Light Color
White
Standards
DLC, RoHS Compliant, UL Listed
Wattage Equivalency
54 W LFL
Lighting Certification
DesignLights Consortium (DLC)
Color Rendering Index
80
Light Appearance
(5000K & Above) Daylight
Bulb UL Type
Type B
Bulb Primary Application
Retrofit
Lamp Wiring
Double-End
Bulb Designation
25T5HO/COR/46-850/MF35/G 25/1
Bulb Power Source
Requires Separate Ballast
Shatter-Resistant
No
Bulb Finish
Frosted
Bulb Beam Angle
200 Degrees
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Bulb Minimum Starting Temperature
-4 Degrees F
Maximum Operating Temperature
113 Degrees F
Amps
250 mA
Incandescent Wattage Equivalency
54 W
Lumen Selectable
No
Color Selectable
No
Series
CorePro

Description

Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 54 W, Lumens 3,500 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 25 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Overall Length 47 1/4 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.