Zoro Homepage

Linear LED Tube, 10.5 W

  • Mfr # 10.5T8/COR/36-5CCT/FF15/G/DIM 25/1

  • Zoro # G214851815


product price: $10.79
/ea
Sold in multiples of 25 for $269.75

Key Features

Voltage
120 to 277V AC
Watts
10.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.5T8/COR/36-5CCT/FF15/G/DIM 25/1
Zoro #
G214851815
UPC #
046677588632
Country of Origin
China

Dimensions

Length
900 mm
Bulb Dia.
28 mm
Overall Length
900 mm
Nominal Length
3 ft

Details

Item
Linear LED Tube
Voltage
120 to 277V AC
Watts
10.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Plastic
Color Temperature
3000K, 3500K, 4000K, 5000K, 6500K
Dimmable
Yes
Lumens
1,400 lm, 1,500 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Designation
LED/T8/25W/6500K
Shatter-Resistant
No
Color Rendering Index
80
Bulb Beam Angle
220 Degrees
Bulb Finish
Frosted
Standards
DLC Compliance, RoHS Compliant, UL Listed
Series
FlexFit
Lumen Selectable
Yes
Amps
108 mA
Bulb Minimum Starting Temperature
-20 Degrees F
Bulb UL Type
Type A/B
Color Selectable
Yes
Maximum Operating Temperature
45 Degrees F
Dimming Method
Step Dimming
Incandescent Wattage Equivalency
25 W
UL 1993 Environmental Rating
Damp Location

Description

Linear LED Tube, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, 3500K, 4000K, 5000K, 6500K, Incandescent Wattage Equivalency 25 W, Lumens 1,400 lm, 1,500 lm, Nominal Length 3 ft, Shatter-Resistant No, Watts 10.5 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277V AC, Standards DLC Compliance, RoHS Compliant, UL Listed, UL 1993 Environmental Rating Damp Location, Series FlexFit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.