Zoro Homepage

Linear LED Tube, 12 W

  • Mfr # 12T8/COR/48-5CCT/FF18/G/DIM 25/1

  • Zoro # G414851851


product price: $10.85
/ea
Sold in multiples of 25 for $271.25

Key Features

Voltage
120 to 277V AC
Watts
12 W
Bulb Shape
T8
Bulb Housing
Plastic
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12T8/COR/48-5CCT/FF18/G/DIM 25/1
Zoro #
G414851851
UPC #
046677588649
Country of Origin
China

Dimensions

Length
1,200 mm
Overall Length
47 1/4 in
Nominal Length
4 ft
Bulb Dia.
28 mm

Description

Linear LED Tube, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, 3500K, 4000K, 5000K, 6500K, Incandescent Wattage Equivalency 32 W, Lumens 1,700 lm, 1,800 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 12 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277V AC, Standards DLC Compliance, RoHS Compliant, UL Listed, UL 1993 Environmental Rating Damp Location, Series FlexFit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.