Zoro Homepage

Linear LED Tube, 43 W

  • Mfr # 43T8/COR/96-5CCT/MF52LS/G/FA8-R17D 10/1

  • Zoro # G914851825


product price: $25.79
/ea
Sold in multiples of 10 for $257.90
Item requires special delivery charges. A $2.50 per item surcharge will be applied.

Key Features

Voltage
120 to 277V AC
Watts
43 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43T8/COR/96-5CCT/MF52LS/G/FA8-R17D 10/1
Zoro #
G914851825
UPC #
046677589806
Country of Origin
China

Dimensions

Length
2,400 mm
Overall Length
2,400 mm
Nominal Length
8 ft
Bulb Dia.
27.9 mm

Description

Linear LED Tube, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, 3500K, 4000K, 5000K, 6500K, Incandescent Wattage Equivalency 60 W, 75 W, 110 W, Lumens 3,400 lm, 4,300 lm, 5,200 lm, Nominal Length 8 ft, Shatter-Resistant No, Watts 43 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC Compliance, RoHS Compliant, UL Listed, UL 1993 Environmental Rating Damp Location

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.