Zoro Homepage

LinearLEDBulb, MedBi-Pin(G13), T8, 12W, 1PK

  • Mfr # 12T8/COR/48-840/MF18/G/DIM 25/1

  • Zoro # G409440039


product price: $8.39
/ea
Sold in multiples of 25 for $209.75

Key Features

Voltage
120 to 277V AC
Watts
12 W
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12T8/COR/48-840/MF18/G/DIM 25/1
Zoro #
G409440039
UPC #
-
Country of Origin
China

Dimensions

Length
47 1/4 in
Overall Length
47 1/4 in
Nominal Length
4 ft
Bulb Dia.
28 mm

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
12 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
Yes
Lumens
1,800 lm
Rated Life
50,000 hr
Light Technology
LED
Standards
DLC, RoHS Compliant, UL Listed
Bulb Beam Angle
240 Degrees
Shatter-Resistant
No
Color Rendering Index
80
Bulb Finish
Frosted
Light Color
White
Bulb Designation
12T8/COR/48-840/MF18/G/DIM 25/1
Bulb Power Source
Direct Wired
Lumen Selectable
No
Lamp Wiring
Double-End
Bulb Minimum Starting Temperature
-4 Degrees F
Color Selectable
No
Maximum Operating Temperature
113 Degrees F
Bulb UL Type
Type B
Incandescent Wattage Equivalency
25 W, 28 W, 32 W

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 25 W, 28 W, 32 W, Lumens 1,800 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 12 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Overall Length 47 1/4 in, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.