Zoro Homepage

LinearLEDBulb, MedBi-Pin(G13), T8, 32W, 1PK

  • Mfr # 9.9T8/COR/48-835/MF15/G/DIM 25/1

  • Zoro # G512648216


product price: $7.35
/ea
Sold in multiples of 25 for $183.75

Key Features

Voltage
120 to 277V
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9.9T8/COR/48-835/MF15/G/DIM 25/1
Zoro #
G512648216
UPC #
046677579319
Country of Origin
China

Dimensions

Length
1,212 3/8 mm
Overall Length
1,212 3/8 mm
Bulb Dia.
25.7 mm
Nominal Length
4 ft

Details

Item
Linear LED Bulb
Voltage
120 to 277V
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
Yes
Lumens
1,550 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Designation
LED/T8/32 W/3500K
Light Color
White
Bulb Beam Angle
240 Degrees
Bulb Finish
Frosted
Color Rendering Index
80
Standards
DLC Compliance, RoHS Compliance, UL certificate
Shatter-Resistant
Yes
Lumen Selectable
No
Incandescent Wattage Equivalency
32 W
Amps
85 mA
Color Selectable
No
Bulb UL Type
Type B
Maximum Operating Temperature
45 Degrees C
Lamp Wiring
Double-End
Bulb Minimum Starting Temperature
-20 Degrees C

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 32 W, Lumens 1,550 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 32 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V, Standards DLC Compliance, RoHS Compliance, UL certificate, Overall Length 1,212 3/8 mm, Bulb Finish Frosted, Bulb Minimum Starting Temperature -20 Degrees C

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.