Zoro Homepage

LinearLEDBulb, MedBi-Pin(G13), T8, 7.5W, 1PK

  • Mfr # 7.5T8/COR/24-5CCT/FF11/G/DIM 25/1

  • Zoro # G315306245


product price: $11.29
/ea
Sold in multiples of 25 for $282.25

Key Features

Voltage
120 to 277V
Watts
7.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.5T8/COR/24-5CCT/FF11/G/DIM 25/1
Zoro #
G315306245
UPC #
046677588625
Country of Origin
China

Dimensions

Overall Length
23 5/8 in
Nominal Length
2 ft
Length
23 5/8 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V
Watts
7.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Plastic
Color Temperature
3000K, 3500K, 4000K, 5000K, 6500K
Dimmable
Yes
Lumens
1,050 lm, 1,100 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Power Source
Direct Wired or Plug and Play
Lumen Selectable
Yes
Color Rendering Index
80
Color Selectable
Yes
Incandescent Wattage Equivalency
17 W
Amps
78 mA
Bulb Start Type
Line Voltage
Bulb Beam Angle
220 Degrees
Bulb UL Type
Type A/B
Shatter-Resistant
No
For Enclosed Fixtures
Yes
Bulb Finish
Frosted
Maximum Operating Temperature
113 Degrees F
Bulb Designation
7.5T8/COR/24-5CCT/FF11/G/DIM 25/1
Bulb Minimum Starting Temperature
-4 Degrees F
Standards
DLC Compliant, EU RoHS Compliant, UL Listed

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, 3500K, 4000K, 5000K, 6500K, Incandescent Wattage Equivalency 17 W, Lumens 1,050 lm, 1,100 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 7.5 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277V, Standards DLC Compliant, EU RoHS Compliant, UL Listed, Overall Length 23 5/8 in, Bulb Finish Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.