LinearLEDBulb, MedBi-Pin(G13), T8, 9.5W, 1PK

  • Mfr # 9.5T8/MAS/48-835/MF17/G/DIM UE 25/1

  • Zoro # G615306242


product price: $12.55
/ea
Sold in multiples of 25 for $313.75

Key Features

Voltage
120 to 277V
Watts
9.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9.5T8/MAS/48-835/MF17/G/DIM UE 25/1
Zoro #
G615306242
UPC #
046677590222
Country of Origin
China

Dimensions

Nominal Length
4 ft
Length
47 1/4 in
Overall Length
47 1/4 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V
Watts
9.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
Yes
Lumens
1,760 lm
Rated Life
50,000 hr
Light Technology
LED
Lumen Selectable
No
Bulb Start Type
Line Voltage
Bulb Finish
Frosted
Shatter-Resistant
No
Amps
84 mA
Color Rendering Index
80
Bulb UL Type
Type B
Bulb Beam Angle
220 Degrees
Standards
DLC Compliant, EU RoHS Compliant, UL Listed
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
32 W
Bulb Minimum Starting Temperature
-4 Degrees F
Color Selectable
No
Bulb Power Source
Requires Separate Ballast
Bulb Designation
9.5T8/MAS/48-835/MF17/G/DIM UE 25/1
For Enclosed Fixtures
Yes
Light Color
White

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 32 W, Lumens 1,760 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 9.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V, Standards DLC Compliant, EU RoHS Compliant, UL Listed, Overall Length 47 1/4 in, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.