Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LinearLEDBulb, MinBi-Pin(G5), T5, 25W, 1PK

  • Mfr # 929003122504

  • Zoro # G505386255


product price: $17.59
/ea
Sold in multiples of 25 for $439.75

Key Features

Voltage
120 to 277V AC
Watts
25 W
Bulb Shape
T5
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929003122504
Zoro #
G505386255
UPC #
046677576240
Country of Origin
China

Dimensions

Nominal Length
4 ft
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
5/8 in
Length
47 1/4 in
Overall Length
47 1/4 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
25 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
Yes
Lumens
3,500 lm
Rated Life
50,000 hr
Light Technology
LED
Light Color
White
Bulb UL Type
Type B
Light Appearance
(3500 to 4000K) Neutral
Lighting Certification
DesignLights Consortium (DLC)
Color Rendering Index
80
Wattage Equivalency
54 W LFL
Bulb Finish
Frosted
Shatter-Resistant
No
Bulb Designation
25T5HO/COR/46-840/MF35/G 25/1
Lamp Wiring
Double-End
Standards
DLC, RoHS Compliant, UL Listed
Bulb Power Source
Direct Wired
Bulb Primary Application
Retrofit
Bulb Beam Angle
200 Degrees
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Color Selectable
No
Series
CorePro
Lumen Selectable
No
Incandescent Wattage Equivalency
54 W
Bulb Minimum Starting Temperature
-4 Degrees F
Amps
250 mA
Maximum Operating Temperature
113 Degrees F

Description

Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 54 W, Lumens 3,500 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 25 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Overall Length 47 1/4 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.