LinearLEDBulb, RecessedDblContact, 1PK
Mfr # 42T8HO/COR/96-840/MF54/G/R17d 10/1
Zoro # G303508767
product price: $34.69
/eaSold in multiples of 10 for $346.90
Key Features
Voltage
120 to 277V AC
Watts
42 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T8
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42T8HO/COR/96-840/MF54/G/R17d 10/1
Zoro #
G303508767
UPC #
046677575748
Country of Origin
China
Dimensions
Length
94 1/2 in
Overall Length
94 1/2 in
Nominal Length
8 ft
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1 1/8 in
Description
Linear LED Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 96 W, Lumens 5,400 lm, Nominal Length 8 ft, Shatter-Resistant No, Watts 42 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 94 1/2 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.