Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Halide Lamp, BD17 Bulb Shape, 100W

  • Mfr # MH100/U/M/PS

  • Zoro # G1613471


product price: $36.55
/ea

Key Features

Voltage
110V
Bulb Base Type
Medium Screw (E26)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED17
Max. Overall Bulb Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH100/U/M/PS
Zoro #
G1613471
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1"
Bulb Manufacturers Warranty Length
1 yr
Bulb Dia.
2 1/5 in
Overall Length
5 1/2 in

Details

Voltage
110V
Bulb Base Type
Medium Screw (E26)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED17
Watts
105 W
Item
HID Bulb
Color Rendering Index
65
Bulb Finish
Clear
Bulb Designation
MH 100W/640 E27 CL 1SL/24
Shatter-Resistant
No
For Enclosed Fixtures
Yes
Standards
ANSI
Light Distribution
Omnidirectional
Lumens
9,700 lm
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Code
M90/E
Bulb Operating Position
Vertical Base Up
Bulb Operating Temp. Range
-40 Degrees to 250 Degrees F
Bulb Minimum Starting Temperature
-40 Degrees F
Rated Life
10,000 hr
Light Technology
Metal Halide
Color Temperature
4200K
Trade Number
MH 100W/640 E27 CL 1SL/24
Bulb UL Type
No UL Type
Bulb Housing
Glass
Light Color
White
Amps
1.5 A
Dimmable
No
Maximum Operating Temperature
842 Degrees F

Description

HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/5 in, Bulb Housing Glass, Bulb Shape ED17, Color Rendering Index 65, Color Temperature 4200K, Lumens 9,700 lm, Light Technology Metal Halide, Overall Length 5 1/2 in, Shatter-Resistant No, Voltage 110V, Watts 105 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 10,000 hr, ANSI Code M90/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Vertical Base Up, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.