Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Metal Halide Lamp, BD17 Bulb Shape, 150W MH150/U/M/PS

Metal Halide Lamp, BD17 Bulb Shape, 150W (Discontinued)

  • Mfr # MH150/U/M/PS
  • Zoro # G1613514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH150/U/M/PS
Zoro #
G1613514
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Max. Overall Bulb Length
1"
Max Overall Bulb Length
1"
Light Bulb Dia.
2-1/8"
Bulb Dia.
2 1/8 in
Overall Length
1 in

Details

Lighting Technology
Metal Halide
Light Distribution
Omnidirectional
For Enclosed Fixtures
Yes
Standards
ANSI
Watts
150 W
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Shape
BD17
Item
HID Bulb
ANSI Code
M102/E
Bulb Base Type
Medium Screw (E26)
Color Rendering Index
65
Lumens
13,500 lm
Bulb Color Temp.
4000K
Bulb Operating Position
Universal Burning
Shatter-Resistant
No
Average Bulb Life
15,000 hr.
Bulb Finish
Clear
Bulb Operating Temp. Range
-40 Degrees to 250 Degrees F
Bulb Technology
Metal Halide
Bulb Min. Starting Temp.
-40 Degrees F
Bulb Beam Angle
360 Degrees
Bulb Designation
MH150/U/M/PS
Bulb Minimum Starting Temperature
-40 Degrees F
Rated Life
15,000 hr
Light Technology
Metal Halide
Color Temperature
4000K
Wattage Equivalency
150W MH
Trade Number
MH150/U/M/PS
Overall Bulb Base Type
Medium Screw
Overall Bulb Shape
BD
Bulb UL Type
No UL Type
Light Color
White
Maximum Operating Temperature
250 Degrees F
Dimmable
No

Description

HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/8 in, Bulb Shape BD17, Color Rendering Index 65, Color Temperature 4000K, Lumens 13,500 lm, Light Technology Metal Halide, Overall Length 1 in, Shatter-Resistant No, Watts 150 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 15,000 hr, ANSI Code M102/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor, Light Distribution Omnidirectional, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.