Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Metal Halide Lamp, BD17 Bulb Shape, 70W MH70/U/M/PS

Metal Halide Lamp, BD17 Bulb Shape, 70W (Discontinued)

  • Mfr # MH70/U/M/PS
  • Zoro # G1613365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH70/U/M/PS
Zoro #
G1613365
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Max. Overall Bulb Length
1"
Light Bulb Dia.
2-1/8"
Max Overall Bulb Length
1"
Overall Length
5 1/2 in
Bulb Dia.
2 1/8 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Operating Position
Universal Burning
Average Bulb Life
12,000 hr.
Lumens
5,600 lm
ANSI Code
M98/E
Item
HID Bulb
Bulb Operating Temp. Range
-40 Degrees to 250 Degrees F
Bulb Min. Starting Temp.
-40 Degrees F
Standards
ANSI
For Enclosed Fixtures
Yes
Color Rendering Index
60
Lighting Technology
Metal Halide
Bulb Technology
Metal Halide
Bulb Shape
BD17
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Beam Angle
360 Degrees
Bulb Designation
MH70/U/M/PS
Watts
70 W
Shatter-Resistant
No
Bulb Color Temp.
4000K
Light Distribution
Omnidirectional
Bulb Finish
Clear
Bulb Minimum Starting Temperature
-40 Degrees F
Wattage Equivalency
70W MH
Trade Number
MH70/U/M/PS
Light Technology
Metal Halide
Rated Life
12,000 hr
Color Temperature
4000K
Overall Bulb Shape
BD
Overall Bulb Base Type
Medium Screw
Bulb UL Type
No UL Type
Maximum Operating Temperature
250 Degrees F
Dimmable
No
Light Color
White

Description

HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/8 in, Bulb Shape BD17, Color Rendering Index 60, Color Temperature 4000K, Lumens 5,600 lm, Light Technology Metal Halide, Overall Length 5 1/2 in, Shatter-Resistant No, Watts 70 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 12,000 hr, ANSI Code M98/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor, Light Distribution Omnidirectional, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.